Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 10-24, Ext, 1.99, 1.85, MD, NG

  • Zoro #: G0199245
  • Mfr #: K0269.1A01X50
$7.20
  • Color: Black Gray
  • Thread Size: #10-24
  • Fits Hand Wheel Dia. (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0269.1A01X50 Specifications

  • Zoro #: G0199245
  • Mfr #: K0269.1A01X50
Color: Black Gray Thread Size: #10-24
Fits Hand Wheel Dia. (In.): - Height: 3.15"
Height (In.): 3.15 Standards: -
Style: Novo Grip Includes: -
Finish: matte Type: External Thread
Screw Length: 50.00mm Material: Plastic
Overall Length: 1.8500 in Knob Type: Modern Design
Tap Type (In.): - Item: Adjustable Handle
Thread Type: External Overall Height: 24.50mm
Handle Material: Plastic Features: Comfortable Grip
Components Material: Steel Thread Standard: UNC
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size #10-24, Screw Length 50.00mm, Components Material Steel, Thread Standard UNC, Overall Height 24.50mm, Overall Length 1.8500 in, Features Comfortable Grip

Reviews of Kipp #K0269.1A01X50