Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 10-24, Ext, SS, 0.59, 1.85, MD, NG

  • Zoro #: G0225014
  • Mfr #: K0270.1A01X15
$14.44
  • Fits Hand Wheel Dia. (In.): -
  • Thread Size: #10-24
  • Knob Type: Modern Design
See full product details
Orders over $75 ship free.

Kipp #K0270.1A01X15 Specifications

  • Zoro #: G0225014
  • Mfr #: K0270.1A01X15
Fits Hand Wheel Dia. (In.): - Thread Size: #10-24
Knob Type: Modern Design Height: 1.77"
Tap Type (In.): - Color: Black Gray
Material: Plastic Finish: matte
Screw Length: 15.00mm Height (In.): 1.77
Item: Adjustable Handle Style: Novo Grip
Includes: - Standards: -
Type: External Thread, Stainless Steel Overall Length: 1.8500 in
Thread Type: External Overall Height: 24.50mm
Thread Standard: UNC Features: Comfortable Grip
Components Material: Stainless Steel Handle Material: Plastic
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size #10-24, Screw Length 15.00mm, Components Material Stainless Steel, Thread Standard UNC, Overall Height 24.50mm, Overall Length 1.8500 in, Features Comfortable Grip

Reviews of Kipp #K0270.1A01X15