Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, 10-32x15mm steel thread
  • Zoro #: G0199263
  • Mfr #: K0269.1A11X15
$9.27
  • Knob Type: Modern Design
  • Type: External Thread
  • Standards: -
See full product details
Orders over $75 ship free.

Kipp #K0269.1A11X15 Specifications

  • Zoro #: G0199263
  • Mfr #: K0269.1A11X15
Knob Type: Modern Design Type: External Thread
Standards: - Thread Size: #10-32
Fits Hand Wheel Dia. (In.): - Overall Length: 1.8500"
Height (In.): 1.77 Material: Plastic
Includes: - Style: Novo Grip
Finish: matte Screw Length: 15.00mm
Height: 1.77" Item: Adjustable Handle
Tap Type (In.): - Color: Black Gray
Thread Type: External Overall Height: 24.50mm
Components Material: Steel Thread Standard: UNF
Handle Type: Teardrop Handle Material: Plastic
Features: Comfortable Grip Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 1.85, Thread Size 10-32 In, Height 1.77 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.1A11X15