Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, 10-32x20mm steel thread

  • Zoro #: G0199272
  • Mfr #: K0269.1A11X20
$8.48
  • Material: Plastic
  • Standards: -
  • Tap Type (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0269.1A11X20 Specifications

  • Zoro #: G0199272
  • Mfr #: K0269.1A11X20
Material: Plastic Standards: -
Tap Type (In.): - Knob Type: Modern Design
Fits Hand Wheel Dia. (In.): - Includes: -
Height: 1.99" Height (In.): 1.99
Color: Black Gray Finish: matte
Type: External Thread Thread Size: #10-32
Overall Length: 1.8500 in Screw Length: 20.00mm
Style: Novo Grip Item: Adjustable Handle
Thread Type: External Overall Height: 24.50mm
Components Material: Steel Handle Material: Plastic
Handle Type: Teardrop Features: Comfortable Grip
Thread Standard: UNF Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size #10-32, Screw Length 20.00mm, Components Material Steel, Thread Standard UNF, Overall Height 24.50mm, Overall Length 1.8500 in, Features Comfortable Grip

Reviews of Kipp #K0269.1A11X20