Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 10-32, Ext, 0.99, 1.85, MD, NG
  • Zoro #: G0199281
  • Mfr #: K0269.1A11X25
$9.07
  • Type: External Thread
  • Item: Adjustable Handle
  • Thread Size: #10-32
See full product details
Orders over $75 ship free.

Kipp #K0269.1A11X25 Specifications

  • Zoro #: G0199281
  • Mfr #: K0269.1A11X25
Type: External Thread Item: Adjustable Handle
Thread Size: #10-32 Finish: matte
Tap Type (In.): - Material: Plastic
Style: Novo Grip Overall Length: 1.8500"
Screw Length: 25.00mm Standards: -
Height (In.): 2.16 Color: Black Gray
Fits Hand Wheel Dia. (In.): - Height: 2.16"
Includes: - Knob Type: Modern Design
Overall Height: 24.50mm Thread Type: External
Handle Material: Plastic Components Material: Steel
Thread Standard: UNF Features: Comfortable Grip
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 1.85, Thread Size 10-32 In, Height 2.16 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.1A11X25