Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, 10-32x30mm steel thread

  • Zoro #: G0199297
  • Mfr #: K0269.1A11X30
$7.80
  • Includes: -
  • Type: External Thread
  • Material: Plastic
See full product details
Orders over $75 ship free.

Kipp #K0269.1A11X30 Specifications

  • Zoro #: G0199297
  • Mfr #: K0269.1A11X30
Includes: - Type: External Thread
Material: Plastic Height (In.): 2.36
Standards: - Finish: matte
Item: Adjustable Handle Overall Length: 1.8500 in
Height: 2.36" Style: Novo Grip
Knob Type: Modern Design Thread Size: #10-32
Fits Hand Wheel Dia. (In.): - Tap Type (In.): -
Screw Length: 30.00mm Color: Black Gray
Overall Height: 24.50mm Thread Type: External
Handle Type: Teardrop Thread Standard: UNF
Handle Material: Plastic Features: Comfortable Grip
Components Material: Steel Shop By: New Low Price
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.18 In, Overall Length 1.85, Thread Size 10-32 In, Height 2.36 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.1A11X30