Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 10-32, Ext, 1.57, 1.85, MD, NG
  • Zoro #: G0199306
  • Mfr #: K0269.1A11X40
$8.90
  • Style: Novo Grip
  • Height: 2.75"
  • Material: Plastic
See full product details
Orders over $75 ship free.

Kipp #K0269.1A11X40 Specifications

  • Zoro #: G0199306
  • Mfr #: K0269.1A11X40
Style: Novo Grip Height: 2.75"
Material: Plastic Fits Hand Wheel Dia. (In.): -
Height (In.): 2.75 Knob Type: Modern Design
Color: Black Gray Includes: -
Screw Length: 40.00mm Overall Length: 1.8500"
Finish: matte Item: Adjustable Handle
Type: External Thread Standards: -
Tap Type (In.): - Thread Size: #10-32
Thread Type: External Overall Height: 24.50mm
Handle Type: Teardrop Handle Material: Plastic
Thread Standard: UNF Features: Comfortable Grip
Components Material: Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 1.85, Thread Size 10-32 In, Height 2.75 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.1A11X40