Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 10-32, Ext, 1.77, 1.85, MD, NG

  • Zoro #: G0199315
  • Mfr #: K0269.1A11X45
$8.84
  • Material: Plastic
  • Color: Black Gray
  • Height: 2.95"
See full product details
Orders over $75 ship free.

Kipp #K0269.1A11X45 Specifications

  • Zoro #: G0199315
  • Mfr #: K0269.1A11X45
Material: Plastic Color: Black Gray
Height: 2.95" Type: External Thread
Thread Size: #10-32 Includes: -
Tap Type (In.): - Overall Length: 1.8500 in
Fits Hand Wheel Dia. (In.): - Knob Type: Modern Design
Height (In.): 2.95 Item: Adjustable Handle
Finish: matte Style: Novo Grip
Standards: - Screw Length: 45.00mm
Overall Height: 24.50mm Thread Type: External
Handle Material: Plastic Components Material: Steel
Features: Comfortable Grip Handle Type: Teardrop
Thread Standard: UNF Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size #10-32, Screw Length 45.00mm, Components Material Steel, Thread Standard UNF, Overall Height 24.50mm, Overall Length 1.8500 in, Features Comfortable Grip

Reviews of Kipp #K0269.1A11X45