Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 10-32, Ext, 1.99, 1.85, MD, NG

  • Zoro #: G0199324
  • Mfr #: K0269.1A11X50
$7.20
  • Standards: -
  • Style: Novo Grip
  • Height (In.): 3.15
See full product details
Orders over $75 ship free.

Kipp #K0269.1A11X50 Specifications

  • Zoro #: G0199324
  • Mfr #: K0269.1A11X50
Standards: - Style: Novo Grip
Height (In.): 3.15 Color: Black Gray
Overall Length: 1.8500 in Tap Type (In.): -
Includes: - Knob Type: Modern Design
Type: External Thread Thread Size: #10-32
Screw Length: 50.00mm Finish: matte
Fits Hand Wheel Dia. (In.): - Item: Adjustable Handle
Height: 3.15" Material: Plastic
Overall Height: 24.50mm Thread Type: External
Handle Material: Plastic Thread Standard: UNF
Features: Comfortable Grip Handle Type: Teardrop
Components Material: Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size #10-32, Screw Length 50.00mm, Components Material Steel, Thread Standard UNF, Overall Height 24.50mm, Overall Length 1.8500 in, Features Comfortable Grip

Reviews of Kipp #K0269.1A11X50