Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 10-32, Int, SS, 1.85, MD, NG
  • Zoro #: G0198816
  • Mfr #: K0270.1A11
$11.32
  • Fits Hand Wheel Dia. (In.): -
  • Type: Internal Thread, Stainless Steel
  • Color: Black Gray
See full product details
Orders over $75 ship free.

Kipp #K0270.1A11 Specifications

  • Zoro #: G0198816
  • Mfr #: K0270.1A11
Fits Hand Wheel Dia. (In.): - Type: Internal Thread, Stainless Steel
Color: Black Gray Item: Adjustable Handle
Height: 1.28" Overall Length: 1.8500"
Material: Plastic Knob Type: Modern Design
Standards: - Style: Novo Grip
Includes: - Finish: matte
Height (In.): 1.28 Tap Type (In.): -
Thread Size: #10-32 Overall Height: 24.50mm
Thread Type: Internal Features: Comfortable Grip
Handle Material: Plastic Components Material: Stainless Steel
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Internal Thread, Stainless Steel, Overall Length 1.85, Thread Size 10-32 In, Height 1.18 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0270.1A11