Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 1/2-13, Ext, 0.78, 4.29, MD, NG

  • Zoro #: G0218452
  • Mfr #: K0269.4A51X20
$16.48
  • Item: Adjustable Handle
  • Tap Type (In.): -
  • Height: 3.19"
See full product details
Orders over $75 ship free.

Kipp #K0269.4A51X20 Specifications

  • Zoro #: G0218452
  • Mfr #: K0269.4A51X20
Item: Adjustable Handle Tap Type (In.): -
Height: 3.19" Screw Length: 20.00mm
Overall Length: 4.2900 in Standards: -
Material: Plastic Type: External Thread
Height (In.): 3.19 Style: Novo Grip
Thread Size: 1/2"-13 Finish: matte
Knob Type: Modern Design Color: Black Gray
Includes: - Fits Hand Wheel Dia. (In.): -
Overall Height: 43.00mm Thread Type: External
Features: Comfortable Grip Thread Standard: UNC
Handle Type: Teardrop Components Material: Steel
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 1/2 In.-13, Screw Length 20.00mm, Components Material Steel, Thread Standard UNC, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4A51X20