Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 1/2-13, Ext, 0.99, 4.29, MD, NG

  • Zoro #: G0218461
  • Mfr #: K0269.4A51X25
$12.04
  • Knob Type: Modern Design
  • Type: External Thread
  • Style: Novo Grip
See full product details
Orders over $75 ship free.

Kipp #K0269.4A51X25 Specifications

  • Zoro #: G0218461
  • Mfr #: K0269.4A51X25
Knob Type: Modern Design Type: External Thread
Style: Novo Grip Screw Length: 25.00mm
Overall Length: 4.2900 in Item: Adjustable Handle
Finish: matte Tap Type (In.): -
Standards: - Fits Hand Wheel Dia. (In.): -
Height (In.): 3.37 Material: Plastic
Thread Size: 1/2"-13 Includes: -
Color: Black Gray Height: 3.37"
Thread Type: External Overall Height: 43.00mm
Handle Type: Teardrop Components Material: Steel
Features: Comfortable Grip Thread Standard: UNC
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 1/2 In.-13, Screw Length 25.00mm, Components Material Steel, Thread Standard UNC, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4A51X25