Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 1/2-13, Ext, 1.18, 4.29, MD, NG

  • Zoro #: G0218477
  • Mfr #: K0269.4A51X30
$12.96
  • Thread Size: 1/2"-13
  • Includes: -
  • Screw Length: 30.00mm
See full product details
Orders over $75 ship free.

Kipp #K0269.4A51X30 Specifications

  • Zoro #: G0218477
  • Mfr #: K0269.4A51X30
Thread Size: 1/2"-13 Includes: -
Screw Length: 30.00mm Height: 3.58"
Type: External Thread Color: Black Gray
Overall Length: 4.2900 in Standards: -
Item: Adjustable Handle Material: Plastic
Style: Novo Grip Knob Type: Modern Design
Fits Hand Wheel Dia. (In.): - Height (In.): 3.58
Finish: matte Tap Type (In.): -
Overall Height: 43.00mm Thread Type: External
Handle Type: Teardrop Components Material: Steel
Thread Standard: UNC Features: Comfortable Grip
Handle Material: Plastic Shop By: New Low Price
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.18 In, Overall Length 4.29, Thread Size 1/2-13 In, Height 3.58 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.4A51X30