Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 1/2-13, Ext, 1.38, 4.29, MD, NG

  • Zoro #: G0218486
  • Mfr #: K0269.4A51X35
$9.10
  • Style: Novo Grip
  • Standards: -
  • Material: Plastic
See full product details
Orders over $75 ship free.

Kipp #K0269.4A51X35 Specifications

  • Zoro #: G0218486
  • Mfr #: K0269.4A51X35
Style: Novo Grip Standards: -
Material: Plastic Thread Size: 1/2"-13
Type: External Thread Item: Adjustable Handle
Color: Black Gray Tap Type (In.): -
Height (In.): 3.78 Finish: matte
Overall Length: 4.2900 in Knob Type: Modern Design
Screw Length: 35.00mm Includes: -
Fits Hand Wheel Dia. (In.): - Height: 3.78"
Overall Height: 43.00mm Thread Type: External
Components Material: Steel Features: Comfortable Grip
Thread Standard: UNC Handle Material: Plastic
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 1/2 In.-13, Screw Length 35.00mm, Components Material Steel, Thread Standard UNC, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4A51X35