Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, 1/2-13x40mm steel thread

  • Zoro #: G0218495
  • Mfr #: K0269.4A51X40
$16.73
  • Tap Type (In.): -
  • Style: Novo Grip
  • Standards: -
See full product details
Orders over $75 ship free.

Kipp #K0269.4A51X40 Specifications

  • Zoro #: G0218495
  • Mfr #: K0269.4A51X40
Tap Type (In.): - Style: Novo Grip
Standards: - Thread Size: 1/2"-13
Includes: - Overall Length: 4.2900 in
Fits Hand Wheel Dia. (In.): - Material: Plastic
Color: Black Gray Height: 3.98"
Type: External Thread Finish: matte
Knob Type: Modern Design Screw Length: 40.00mm
Height (In.): 3.98 Item: Adjustable Handle
Overall Height: 43.00mm Thread Type: External
Features: Comfortable Grip Thread Standard: UNC
Handle Type: Teardrop Components Material: Steel
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 4.29, Thread Size 1/2-13 In, Height 3.98 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.4A51X40