Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 1/2-13, Ext, 1.99, 4.29, MD, NG

  • Zoro #: G0218513
  • Mfr #: K0269.4A51X50
$16.39
  • Color: Black Gray
  • Standards: -
  • Knob Type: Modern Design
See full product details
Orders over $75 ship free.

Kipp #K0269.4A51X50 Specifications

  • Zoro #: G0218513
  • Mfr #: K0269.4A51X50
Color: Black Gray Standards: -
Knob Type: Modern Design Height (In.): 4.37
Includes: - Type: External Thread
Material: Plastic Fits Hand Wheel Dia. (In.): -
Tap Type (In.): - Item: Adjustable Handle
Height: 4.37" Overall Length: 4.2900 in
Thread Size: 1/2"-13 Style: Novo Grip
Screw Length: 50.00mm Finish: matte
Thread Type: External Overall Height: 43.00mm
Thread Standard: UNC Features: Comfortable Grip
Handle Type: Teardrop Handle Material: Plastic
Components Material: Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 1/2 In.-13, Screw Length 50.00mm, Components Material Steel, Thread Standard UNC, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4A51X50