Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 1/2-13, Ext, 2.16, 4.29, MD, NG

  • Zoro #: G0218522
  • Mfr #: K0269.4A51X55
$12.70
  • Finish: matte
  • Overall Length: 4.2900 in
  • Type: External Thread
See full product details
Orders over $75 ship free.

Kipp #K0269.4A51X55 Specifications

  • Zoro #: G0218522
  • Mfr #: K0269.4A51X55
Finish: matte Overall Length: 4.2900 in
Type: External Thread Standards: -
Tap Type (In.): - Screw Length: 55.00mm
Item: Adjustable Handle Height: 4.57"
Style: Novo Grip Thread Size: 1/2"-13
Knob Type: Modern Design Height (In.): 4.57
Includes: - Material: Plastic
Color: Black Gray Fits Hand Wheel Dia. (In.): -
Thread Type: External Overall Height: 43.00mm
Handle Type: Teardrop Components Material: Steel
Features: Comfortable Grip Thread Standard: UNC
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 1/2 In.-13, Screw Length 55.00mm, Components Material Steel, Thread Standard UNC, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4A51X55