Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 1/2-13, Ext, 1.38, 4.96, MD, NG

  • Zoro #: G0218635
  • Mfr #: K0269.5A51X35
$15.59
  • Style: Novo Grip
  • Thread Size: 1/2"-13
  • Height (In.): 4.25
See full product details
Orders over $75 ship free.

Kipp #K0269.5A51X35 Specifications

  • Zoro #: G0218635
  • Mfr #: K0269.5A51X35
Style: Novo Grip Thread Size: 1/2"-13
Height (In.): 4.25 Type: External Thread
Knob Type: Modern Design Material: Plastic
Color: Black Gray Fits Hand Wheel Dia. (In.): -
Overall Length: 4.9600 in Tap Type (In.): -
Screw Length: 35.00mm Item: Adjustable Handle
Height: 4.25" Standards: -
Finish: matte Includes: -
Thread Type: External Overall Height: 49.00mm
Thread Standard: UNC Handle Type: Teardrop
Handle Material: Plastic Features: Comfortable Grip
Components Material: Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 1/2 In.-13, Screw Length 35.00mm, Components Material Steel, Thread Standard UNC, Overall Height 49.00mm, Overall Length 4.9600 in, Features Comfortable Grip

Reviews of Kipp #K0269.5A51X35