Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 1/2-13, Ext, 1.57, 4.96, MD, NG

  • Zoro #: G0218644
  • Mfr #: K0269.5A51X40
$19.80
  • Tap Type (In.): -
  • Height: 4.45"
  • Type: External Thread
See full product details
Orders over $75 ship free.

Kipp #K0269.5A51X40 Specifications

  • Zoro #: G0218644
  • Mfr #: K0269.5A51X40
Tap Type (In.): - Height: 4.45"
Type: External Thread Fits Hand Wheel Dia. (In.): -
Screw Length: 40.00mm Finish: matte
Material: Plastic Knob Type: Modern Design
Includes: - Standards: -
Overall Length: 4.9600 in Color: Black Gray
Item: Adjustable Handle Style: Novo Grip
Height (In.): 4.45 Thread Size: 1/2"-13
Thread Type: External Overall Height: 49.00mm
Features: Comfortable Grip Components Material: Steel
Thread Standard: UNC Handle Material: Plastic
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 1/2 In.-13, Screw Length 40.00mm, Components Material Steel, Thread Standard UNC, Overall Height 49.00mm, Overall Length 4.9600 in, Features Comfortable Grip

Reviews of Kipp #K0269.5A51X40