Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 1/2-13, Ext, 1.77, 4.96, MD, NG

  • Zoro #: G0218653
  • Mfr #: K0269.5A51X45
$15.59
  • Material: Plastic
  • Height (In.): 4.65
  • Standards: -
See full product details
Orders over $75 ship free.

Kipp #K0269.5A51X45 Specifications

  • Zoro #: G0218653
  • Mfr #: K0269.5A51X45
Material: Plastic Height (In.): 4.65
Standards: - Overall Length: 4.9600 in
Style: Novo Grip Finish: matte
Includes: - Thread Size: 1/2"-13
Tap Type (In.): - Knob Type: Modern Design
Fits Hand Wheel Dia. (In.): - Item: Adjustable Handle
Screw Length: 45.00mm Color: Black Gray
Type: External Thread Height: 4.65"
Overall Height: 49.00mm Thread Type: External
Handle Type: Teardrop Thread Standard: UNC
Components Material: Steel Features: Comfortable Grip
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 1/2 In.-13, Screw Length 45.00mm, Components Material Steel, Thread Standard UNC, Overall Height 49.00mm, Overall Length 4.9600 in, Features Comfortable Grip

Reviews of Kipp #K0269.5A51X45