Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, 1/2-13 stainless threads

  • Zoro #: G0198947
  • Mfr #: K0270.4A51
$25.28
  • Includes: -
  • Tap Type (In.): -
  • Style: Novo Grip
See full product details
Orders over $75 ship free.

Kipp #K0270.4A51 Specifications

  • Zoro #: G0198947
  • Mfr #: K0270.4A51
Includes: - Tap Type (In.): -
Style: Novo Grip Overall Length: 4.2900 in
Height: 2.64" Height (In.): 2.64
Finish: matte Type: Internal Thread, Stainless Steel
Fits Hand Wheel Dia. (In.): - Item: Adjustable Handle
Material: Plastic Thread Size: 1/2"-13
Standards: - Knob Type: Modern Design
Color: Black Gray Overall Height: 43.00mm
Thread Type: Internal Components Material: Stainless Steel
Handle Material: Plastic Features: Comfortable Grip
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Internal Threads, Teardrop, Black Gray, Plastic, Thread Size 1/2 In.-13, Components Material Stainless Steel, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0270.4A51