Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 1/2-13, Ext, SS, 1.57, 4.29, MD, NG

  • Zoro #: G0225863
  • Mfr #: K0270.4A51X40
$34.51 1% off
$34.00
  • Screw Length: 40.00mm
  • Height (In.): 3.98
  • Includes: -
See full product details
Orders over $75 ship free.

Kipp #K0270.4A51X40 Specifications

  • Zoro #: G0225863
  • Mfr #: K0270.4A51X40
Screw Length: 40.00mm Height (In.): 3.98
Includes: - Fits Hand Wheel Dia. (In.): -
Standards: - Overall Length: 4.2900 in
Material: Plastic Height: 3.98"
Color: Black Gray Tap Type (In.): -
Style: Novo Grip Knob Type: Modern Design
Type: External Thread, Stainless Steel Finish: matte
Thread Size: 1/2"-13 Item: Adjustable Handle
Thread Type: External Overall Height: 43.00mm
Thread Standard: UNC Features: Comfortable Grip
Handle Type: Teardrop Handle Material: Plastic
Components Material: Stainless Steel Shop By: New Low Price
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 1/2 In.-13, Screw Length 40.00mm, Components Material Stainless Steel, Thread Standard UNC, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0270.4A51X40