Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, 1/2-13 stainless threads
  • Zoro #: G0198974
  • Mfr #: K0270.5A51
$31.72
  • Height (In.): 3.11
  • Material: Plastic
  • Style: Novo Grip
See full product details
Orders over $75 ship free.

Kipp #K0270.5A51 Specifications

  • Zoro #: G0198974
  • Mfr #: K0270.5A51
Height (In.): 3.11 Material: Plastic
Style: Novo Grip Tap Type (In.): -
Includes: - Knob Type: Modern Design
Standards: - Overall Length: 4.9600"
Finish: matte Item: Adjustable Handle
Height: 3.11" Color: Black Gray
Type: Internal Thread, Stainless Steel Fits Hand Wheel Dia. (In.): -
Thread Size: 1/2"-13 Overall Height: 49.00mm
Thread Type: Internal Components Material: Stainless Steel
Features: Comfortable Grip Handle Material: Plastic
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable handle, black, fiberglass reinforced plastic. Internal gear ring in cast zinc, threaded components in stainless steel. 1/2-13 internal threads in stainless steel. Handle length 110 mm.

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Stainless steel threads resist rust
  • Made in Germany for high quality

Reviews of Kipp #K0270.5A51