Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 1/4-20, Ext, 1.18, 1.85, MD, NG
  • Zoro #: G0199367
  • Mfr #: K0269.1A21X30
$3.71
  • Screw Length: 30.00mm
  • Finish: matte
  • Color: Black Gray
See full product details
Orders over $75 ship free.

Kipp #K0269.1A21X30 Specifications

  • Zoro #: G0199367
  • Mfr #: K0269.1A21X30
Screw Length: 30.00mm Finish: matte
Color: Black Gray Standards: -
Includes: - Knob Type: Modern Design
Fits Hand Wheel Dia. (In.): - Height (In.): 2.36
Overall Length: 1.8500" Type: External Thread
Style: Novo Grip Height: 2.36"
Material: Plastic Item: Adjustable Handle
Tap Type (In.): - Thread Size: 1/4"-20
Overall Height: 24.50mm Thread Type: External
Components Material: Steel Handle Material: Plastic
Handle Type: Teardrop Features: Comfortable Grip
Thread Standard: UNC Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Screw Length 1.18 In., Thread Size 1/4-20, Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Knob Type Modern Design, Style Novo Grip, Material Plastic, Color Black, Finish Matte, Standards -, Includes -, Height 2.36 In., Height (In.) 2.36, Overall Length 1.85 In., Type External Thread

Reviews of Kipp #K0269.1A21X30