Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 1/4-20, Ext, 1.77, 1.85, MD, NG

  • Zoro #: G0199394
  • Mfr #: K0269.1A21X45
$9.02
  • Standards: -
  • Screw Length: 45.00mm
  • Includes: -
See full product details
Orders over $75 ship free.

Kipp #K0269.1A21X45 Specifications

  • Zoro #: G0199394
  • Mfr #: K0269.1A21X45
Standards: - Screw Length: 45.00mm
Includes: - Fits Hand Wheel Dia. (In.): -
Height: 2.95" Height (In.): 2.95
Style: Novo Grip Item: Adjustable Handle
Overall Length: 1.8500 in Material: Plastic
Finish: matte Tap Type (In.): -
Type: External Thread Knob Type: Modern Design
Thread Size: 1/4"-20 Color: Black Gray
Thread Type: External Overall Height: 24.50mm
Components Material: Steel Handle Material: Plastic
Thread Standard: UNC Handle Type: Teardrop
Features: Comfortable Grip Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.77 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 2.95 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.1A21X45