Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 1/4-20, Ext, 0.59, 2.93, MD, NG
  • Zoro #: G0199701
  • Mfr #: K0269.2A21X15
$7.67
  • Style: Novo Grip
  • Knob Type: Modern Design
  • Includes: -
See full product details
Orders over $75 ship free.

Kipp #K0269.2A21X15 Specifications

  • Zoro #: G0199701
  • Mfr #: K0269.2A21X15
Style: Novo Grip Knob Type: Modern Design
Includes: - Standards: -
Tap Type (In.): - Height (In.): 2.22
Material: Plastic Type: External Thread
Item: Adjustable Handle Fits Hand Wheel Dia. (In.): -
Overall Length: 2.9300" Height: 2.22"
Finish: matte Thread Size: 1/4"-20
Color: Black Gray Screw Length: 15.00mm
Thread Type: External Overall Height: 28.50mm
Handle Material: Plastic Components Material: Steel
Thread Standard: UNC Features: Comfortable Grip
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 2.22 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2A21X15