Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 1/4-20, Ext, 0.99, 2.93, MD, NG
  • Zoro #: G0199726
  • Mfr #: K0269.2A21X25
$7.67
  • Finish: matte
  • Material: Plastic
  • Knob Type: Modern Design
See full product details
Orders over $75 ship free.

Kipp #K0269.2A21X25 Specifications

  • Zoro #: G0199726
  • Mfr #: K0269.2A21X25
Finish: matte Material: Plastic
Knob Type: Modern Design Screw Length: 25.00mm
Standards: - Height: 2.62"
Color: Black Gray Type: External Thread
Item: Adjustable Handle Fits Hand Wheel Dia. (In.): -
Style: Novo Grip Height (In.): 2.62
Tap Type (In.): - Thread Size: 1/4"-20
Includes: - Overall Length: 2.9300"
Overall Height: 28.50mm Thread Type: External
Features: Comfortable Grip Handle Type: Teardrop
Components Material: Steel Thread Standard: UNC
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 2.62 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2A21X25