Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, 1/4-20x35mm steel thread
  • Zoro #: G0199744
  • Mfr #: K0269.2A21X35
$8.38
  • Style: Novo Grip
  • Knob Type: Modern Design
  • Includes: -
See full product details
Orders over $75 ship free.

Kipp #K0269.2A21X35 Specifications

  • Zoro #: G0199744
  • Mfr #: K0269.2A21X35
Style: Novo Grip Knob Type: Modern Design
Includes: - Overall Length: 2.9300"
Height (In.): 3.01 Finish: matte
Color: Black Gray Height: 3.01"
Standards: - Material: Plastic
Type: External Thread Thread Size: 1/4"-20
Tap Type (In.): - Item: Adjustable Handle
Screw Length: 35.00mm Fits Hand Wheel Dia. (In.): -
Thread Type: External Overall Height: 28.50mm
Thread Standard: UNC Components Material: Steel
Features: Comfortable Grip Handle Type: Teardrop
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.38 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 3.01 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.2A21X35