Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 1/4-20, Ext, 1.57, 2.93, MD, NG
  • Zoro #: G0199753
  • Mfr #: K0269.2A21X40
$8.38
  • Type: External Thread
  • Color: Black Gray
  • Screw Length: 40.00mm
See full product details
Orders over $75 ship free.

Kipp #K0269.2A21X40 Specifications

  • Zoro #: G0199753
  • Mfr #: K0269.2A21X40
Type: External Thread Color: Black Gray
Screw Length: 40.00mm Fits Hand Wheel Dia. (In.): -
Thread Size: 1/4"-20 Overall Length: 2.9300"
Knob Type: Modern Design Height: 3.21"
Style: Novo Grip Finish: matte
Height (In.): 3.21 Includes: -
Material: Plastic Tap Type (In.): -
Standards: - Item: Adjustable Handle
Overall Height: 48.50mm Thread Type: External
Handle Type: Teardrop Handle Material: Plastic
Features: Comfortable Grip Components Material: Steel
Thread Standard: UNC Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 3.21 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2A21X40