Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 1/4-20, Ext, 1.77, 2.93, MD, NG
  • Zoro #: G0199762
  • Mfr #: K0269.2A21X45
$8.38
  • Overall Length: 2.9300"
  • Style: Novo Grip
  • Includes: -
See full product details
Orders over $75 ship free.

Kipp #K0269.2A21X45 Specifications

  • Zoro #: G0199762
  • Mfr #: K0269.2A21X45
Overall Length: 2.9300" Style: Novo Grip
Includes: - Material: Plastic
Fits Hand Wheel Dia. (In.): - Tap Type (In.): -
Screw Length: 45.00mm Thread Size: 1/4"-20
Type: External Thread Knob Type: Modern Design
Finish: matte Item: Adjustable Handle
Standards: - Color: Black Gray
Height: 3.41" Height (In.): 3.41
Overall Height: 28.50mm Thread Type: External
Features: Comfortable Grip Handle Material: Plastic
Handle Type: Teardrop Components Material: Steel
Thread Standard: UNC Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.77 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 3.41 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2A21X45