Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable handle, plastic, black, 1/4-20x50mm steel thread
  • Zoro #: G0199771
  • Mfr #: K0269.2A21X50
$8.38
  • Style: Novo Grip
  • Material: Plastic
  • Screw Length: 50.00mm
See full product details
Orders over $75 ship free.

Kipp #K0269.2A21X50 Specifications

  • Zoro #: G0199771
  • Mfr #: K0269.2A21X50
Style: Novo Grip Material: Plastic
Screw Length: 50.00mm Type: External Thread
Color: Black Gray Height (In.): 3.60
Height: 3.60" Overall Length: 2.9300"
Standards: - Includes: -
Tap Type (In.): - Item: Adjustable Handle
Knob Type: Modern Design Fits Hand Wheel Dia. (In.): -
Thread Size: 1/4"-20 Finish: matte
Overall Height: 28.50mm Thread Type: External
Handle Material: Plastic Components Material: Steel
Features: Comfortable Grip Thread Standard: UNC
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 3.6 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.2A21X50