Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 1/4-20, Ext, 2.36, 2.93, MD, NG
  • Zoro #: G0199796
  • Mfr #: K0269.2A21X60
$8.75
  • Material: Plastic
  • Knob Type: Modern Design
  • Height: 4.00"
See full product details
Orders over $75 ship free.

Kipp #K0269.2A21X60 Specifications

  • Zoro #: G0199796
  • Mfr #: K0269.2A21X60
Material: Plastic Knob Type: Modern Design
Height: 4.00" Color: Black Gray
Thread Size: 1/4"-20 Standards: -
Type: External Thread Screw Length: 60.00mm
Tap Type (In.): - Includes: -
Fits Hand Wheel Dia. (In.): - Overall Length: 2.9300"
Style: Novo Grip Finish: matte
Item: Adjustable Handle Height (In.): 4.00
Overall Height: 28.50mm Thread Type: External
Thread Standard: UNC Handle Type: Teardrop
Components Material: Steel Features: Comfortable Grip
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 2.36 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 4 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0269.2A21X60