Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 1/4-20, Int, SS, 1.85, MD, NG

  • Zoro #: G0198825
  • Mfr #: K0270.1A21
$12.58
  • Material: Plastic
  • Standards: -
  • Height: 1.28"
See full product details
Orders over $75 ship free.

Kipp #K0270.1A21 Specifications

  • Zoro #: G0198825
  • Mfr #: K0270.1A21
Material: Plastic Standards: -
Height: 1.28" Includes: -
Fits Hand Wheel Dia. (In.): - Thread Size: 1/4"-20
Color: Black Gray Knob Type: Modern Design
Tap Type (In.): - Height (In.): 1.28
Item: Adjustable Handle Style: Novo Grip
Finish: matte Type: Internal Thread, Stainless Steel
Overall Length: 1.8500 in Thread Type: Internal
Overall Height: 24.50mm Handle Type: Teardrop
Components Material: Stainless Steel Handle Material: Plastic
Features: Comfortable Grip Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Internal Thread, Stainless Steel, Overall Length 1.85, Thread Size 1/4-20 In, Height 1.18 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0270.1A21