Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 1/4-20, Ext, SS, 1.99, 1.85, MD, NG

  • Zoro #: G0225136
  • Mfr #: K0270.1A21X50
$13.19
  • Item: Adjustable Handle
  • Standards: -
  • Knob Type: Modern Design
See full product details
Orders over $75 ship free.

Kipp #K0270.1A21X50 Specifications

  • Zoro #: G0225136
  • Mfr #: K0270.1A21X50
Item: Adjustable Handle Standards: -
Knob Type: Modern Design Height (In.): 3.15
Tap Type (In.): - Color: Black Gray
Includes: - Material: Plastic
Thread Size: 1/4"-20 Overall Length: 1.8500 in
Screw Length: 50.00mm Type: External Thread, Stainless Steel
Fits Hand Wheel Dia. (In.): - Style: Novo Grip
Height: 3.15" Finish: matte
Thread Type: External Overall Height: 24.50mm
Thread Standard: UNC Components Material: Stainless Steel
Handle Type: Teardrop Handle Material: Plastic
Features: Comfortable Grip Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 1/4 In.-20, Screw Length 50.00mm, Components Material Stainless Steel, Thread Standard UNC, Overall Height 24.50mm, Overall Length 1.8500 in, Features Comfortable Grip

Reviews of Kipp #K0270.1A21X50