Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 1/4-20, Ext, SS, 0.59, 2.93, MD, NG

  • Zoro #: G0225355
  • Mfr #: K0270.2A21X15
$14.74
  • Overall Length: 2.9300 in
  • Color: Black Gray
  • Height (In.): 2.22
See full product details
Orders over $75 ship free.

Kipp #K0270.2A21X15 Specifications

  • Zoro #: G0225355
  • Mfr #: K0270.2A21X15
Overall Length: 2.9300 in Color: Black Gray
Height (In.): 2.22 Height: 2.22"
Thread Size: 1/4"-20 Item: Adjustable Handle
Type: External Thread, Stainless Steel Includes: -
Fits Hand Wheel Dia. (In.): - Finish: matte
Tap Type (In.): - Material: Plastic
Knob Type: Modern Design Style: Novo Grip
Screw Length: 15.00mm Standards: -
Overall Height: 28.50mm Thread Type: External
Handle Type: Teardrop Handle Material: Plastic
Components Material: Stainless Steel Thread Standard: UNC
Features: Comfortable Grip Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 1/4 In.-20, Screw Length 15.00mm, Components Material Stainless Steel, Thread Standard UNC, Overall Height 28.50mm, Overall Length 2.9300 in, Features Comfortable Grip

Reviews of Kipp #K0270.2A21X15