Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, 3/8-16x25mm steel thread

  • Zoro #: G0207094
  • Mfr #: K0269.2A41X25
$9.99
  • Overall Length: 2.9300 in
  • Fits Hand Wheel Dia. (In.): -
  • Type: External Thread
See full product details
Orders over $75 ship free.

Kipp #K0269.2A41X25 Specifications

  • Zoro #: G0207094
  • Mfr #: K0269.2A41X25
Overall Length: 2.9300 in Fits Hand Wheel Dia. (In.): -
Type: External Thread Screw Length: 25.00mm
Color: Black Gray Standards: -
Material: Plastic Item: Adjustable Handle
Tap Type (In.): - Thread Size: 3/8"-16
Height: 2.62" Height (In.): 2.62
Knob Type: Modern Design Finish: matte
Includes: - Style: Novo Grip
Thread Type: External Overall Height: 28.50mm
Components Material: Steel Thread Standard: UNC
Handle Type: Teardrop Features: Comfortable Grip
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 2.93, Thread Size 3/8-16 In, Height 2.62 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.2A41X25