Kipp
Adjustable Handle Size: 2, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.2A41X30
Zoro # G0207103
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 30.00mm
- Material Plastic
- Color Black Gray
- Height 2.81"
Explore More Products
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Black RAL 7021, Comp: Steel K0269.2101X30
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Black RAL 7021, Comp: Steel K0269.2081X30
- KIPP Gear Levers, Style A, inch K0179.2A5X160
- KIPP Adjustable Handle, Size: 3 M08X50, Entirely Stainless Steel, Electropolished K0124.308X50
- KIPP Adjustable Handle With Push Button, Size: 3, 3/8-16, Plastic Red, Comp: Steel, Button: Black K0269.733A4
- KIPP Adjustable Handle Size: 1, , 10-24, Plastic, Black RAL 7021, Comp: Steel K0269.1A01
- KIPP Adjustable Handle Non-Adjustable Size:2 M08X30 Plastic, Comp:Steel K0175.208X30
- KIPP Tubular handles compact K0795.4000827
- KIPP Adjustable Handle, Steel, Size: 1 10-32X45, Black Powder Coated, Comp: Black Oxidized K0752.1A11X45
- J.W. WINCO GN927-63-10X32-40-B-B Clamping Lever 1T40ST8K
- KIPP Adjustable Handle Size: 1, 10-32X25, Plastic, Orange RAL 2004, Comp: Steel K0269.1A12X25
- Kipp Hand Knobs and Wheels