Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 3/8-16, Ext, 1.38, 2.93, MD, NG
  • Zoro #: G0207112
  • Mfr #: K0269.2A41X35
$8.38
  • Finish: matte
  • Material: Plastic
  • Includes: -
See full product details
Orders over $75 ship free.

Kipp #K0269.2A41X35 Specifications

  • Zoro #: G0207112
  • Mfr #: K0269.2A41X35
Finish: matte Material: Plastic
Includes: - Tap Type (In.): -
Knob Type: Modern Design Height (In.): 3.01
Standards: - Screw Length: 35.00mm
Overall Length: 2.9300" Type: External Thread
Fits Hand Wheel Dia. (In.): - Thread Size: 3/8"-16
Height: 3.01" Style: Novo Grip
Color: Black Gray Item: Adjustable Handle
Thread Type: External Overall Height: 28.50mm
Components Material: Steel Thread Standard: UNC
Handle Type: Teardrop Features: Comfortable Grip
Handle Material: Plastic Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Screw Length 1.38 In., Thread Size 3/8-16, Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Knob Type Modern Design, Style Novo Grip, Material Plastic, Color Black, Finish Matte, Standards -, Includes -, Height 3.01 In., Height (In.) 3.01, Overall Length 2.93 In., Type External Thread

Reviews of Kipp #K0269.2A41X35