Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, 3/8-16x45mm steel thread

  • Zoro #: G0207137
  • Mfr #: K0269.2A41X45
$8.38
  • Type: External Thread
  • Overall Length: 2.9300 in
  • Knob Type: Modern Design
See full product details
Orders over $75 ship free.

Kipp #K0269.2A41X45 Specifications

  • Zoro #: G0207137
  • Mfr #: K0269.2A41X45
Type: External Thread Overall Length: 2.9300 in
Knob Type: Modern Design Finish: matte
Material: Plastic Screw Length: 45.00mm
Height: 3.41" Item: Adjustable Handle
Color: Black Gray Thread Size: 3/8"-16
Style: Novo Grip Height (In.): 3.41
Standards: - Fits Hand Wheel Dia. (In.): -
Tap Type (In.): - Includes: -
Thread Type: External Overall Height: 28.50mm
Handle Material: Plastic Components Material: Steel
Features: Comfortable Grip Thread Standard: UNC
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 3/8 In.-16, Screw Length 45.00mm, Components Material Steel, Thread Standard UNC, Overall Height 28.50mm, Overall Length 2.9300 in, Features Comfortable Grip

Reviews of Kipp #K0269.2A41X45