Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, 3/8-16x60mm steel thread

  • Zoro #: G0207164
  • Mfr #: K0269.2A41X60
$11.00
  • Thread Size: 3/8"-16
  • Style: Novo Grip
  • Item: Adjustable Handle
See full product details
Orders over $75 ship free.

Kipp #K0269.2A41X60 Specifications

  • Zoro #: G0207164
  • Mfr #: K0269.2A41X60
Thread Size: 3/8"-16 Style: Novo Grip
Item: Adjustable Handle Finish: matte
Includes: - Height: 4.00"
Material: Plastic Color: Black Gray
Fits Hand Wheel Dia. (In.): - Tap Type (In.): -
Knob Type: Modern Design Standards: -
Overall Length: 2.9300 in Screw Length: 60.00mm
Type: External Thread Height (In.): 4.00
Overall Height: 28.50mm Thread Type: External
Features: Comfortable Grip Handle Type: Teardrop
Handle Material: Plastic Thread Standard: UNC
Components Material: Steel Shop By: New Low Price
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 2.36 In, Overall Length 2.93, Thread Size 3/8-16 In, Height 4 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.2A41X60