Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 3/8-16, Ext, 0.59, 3.58, MD, NG
  • Zoro #: G0185053
  • Mfr #: K0269.3A41X15
$9.48
  • Type: External Thread
  • Overall Length: 3-37/64"
  • Height: 2.70"
See full product details
Orders over $75 ship free.

Kipp #K0269.3A41X15 Specifications

  • Zoro #: G0185053
  • Mfr #: K0269.3A41X15
Type: External Thread Overall Length: 3-37/64"
Height: 2.70" Screw Length: 15.00mm
Fits Hand Wheel Dia. (In.): - Knob Type: Modern Design
Item: Adjustable Handle Style: Novo Grip
Tap Type (In.): - Includes: -
Material: Plastic Standards: -
Height (In.): 2.70 Thread Size: 3/8"-16
Finish: matte Color: Black Gray
Overall Height: 37.00mm Thread Type: External
Handle Material: Plastic Features: Comfortable Grip
Handle Type: Teardrop Components Material: Steel
Thread Standard: UNC Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Screw Length 0.59 In., Thread Size 3/8-16, Fits Hand Wheel Dia. (In.) -, Tap Type (In.) -, Knob Type Modern Design, Style Novo Grip, Material Plastic, Color Black, Finish Matte, Standards -, Includes -, Height 2.70 In., Height (In.) 2.70, Overall Length 3.58 In., Type External Thread

Reviews of Kipp #K0269.3A41X15