Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 3/8-16, Ext, 0.99, 3.58, MD, NG

  • Zoro #: G0218102
  • Mfr #: K0269.3A41X25
$10.38
  • Overall Length: 3-37/64 in
  • Finish: matte
  • Height: 3.09"
See full product details
Orders over $75 ship free.

Kipp #K0269.3A41X25 Specifications

  • Zoro #: G0218102
  • Mfr #: K0269.3A41X25
Overall Length: 3-37/64 in Finish: matte
Height: 3.09" Screw Length: 25.00mm
Tap Type (In.): - Knob Type: Modern Design
Style: Novo Grip Includes: -
Height (In.): 3.09 Item: Adjustable Handle
Thread Size: 3/8"-16 Standards: -
Material: Plastic Type: External Thread
Color: Black Gray Fits Hand Wheel Dia. (In.): -
Thread Type: External Overall Height: 37.00mm
Components Material: Steel Thread Standard: UNC
Handle Material: Plastic Features: Comfortable Grip
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 3/8 In.-16, Screw Length 25.00mm, Components Material Steel, Thread Standard UNC, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0269.3A41X25