Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 3/8-16, Ext, 1.38, 3.58, MD, NG

  • Zoro #: G0218127
  • Mfr #: K0269.3A41X35
$9.91
  • Type: External Thread
  • Tap Type (In.): -
  • Overall Length: 3-37/64 in
See full product details
Orders over $75 ship free.

Kipp #K0269.3A41X35 Specifications

  • Zoro #: G0218127
  • Mfr #: K0269.3A41X35
Type: External Thread Tap Type (In.): -
Overall Length: 3-37/64 in Screw Length: 35.00mm
Finish: matte Color: Black Gray
Knob Type: Modern Design Standards: -
Item: Adjustable Handle Thread Size: 3/8"-16
Height (In.): 3.48 Includes: -
Height: 3.48" Style: Novo Grip
Material: Plastic Fits Hand Wheel Dia. (In.): -
Thread Type: External Overall Height: 37.00mm
Handle Material: Plastic Thread Standard: UNC
Components Material: Steel Features: Comfortable Grip
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 3/8 In.-16, Screw Length 35.00mm, Components Material Steel, Thread Standard UNC, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0269.3A41X35