Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 3/8-16, Ext, 1.77, 3.58, MD, NG

  • Zoro #: G0218145
  • Mfr #: K0269.3A41X45
$12.53
  • Item: Adjustable Handle
  • Tap Type (In.): -
  • Color: Black Gray
See full product details
Orders over $75 ship free.

Kipp #K0269.3A41X45 Specifications

  • Zoro #: G0218145
  • Mfr #: K0269.3A41X45
Item: Adjustable Handle Tap Type (In.): -
Color: Black Gray Type: External Thread
Thread Size: 3/8"-16 Style: Novo Grip
Overall Length: 3-37/64 in Finish: matte
Fits Hand Wheel Dia. (In.): - Knob Type: Modern Design
Includes: - Screw Length: 45.00mm
Standards: - Material: Plastic
Height (In.): 3.88 Height: 3.88"
Thread Type: External Overall Height: 37.00mm
Handle Material: Plastic Handle Type: Teardrop
Features: Comfortable Grip Components Material: Steel
Thread Standard: UNC Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 3/8 In.-16, Screw Length 45.00mm, Components Material Steel, Thread Standard UNC, Overall Height 37.00mm, Overall Length 3-37/64 in, Features Comfortable Grip

Reviews of Kipp #K0269.3A41X45