Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, 3/8-16x25mm steel thread

  • Zoro #: G0218373
  • Mfr #: K0269.4A41X25
$12.04
  • Overall Length: 4.2900 in
  • Fits Hand Wheel Dia. (In.): -
  • Finish: matte
See full product details
Orders over $75 ship free.

Kipp #K0269.4A41X25 Specifications

  • Zoro #: G0218373
  • Mfr #: K0269.4A41X25
Overall Length: 4.2900 in Fits Hand Wheel Dia. (In.): -
Finish: matte Includes: -
Standards: - Tap Type (In.): -
Thread Size: 3/8"-16 Height: 3.37"
Color: Black Gray Knob Type: Modern Design
Screw Length: 25.00mm Item: Adjustable Handle
Height (In.): 3.37 Style: Novo Grip
Material: Plastic Type: External Thread
Overall Height: 43.00mm Thread Type: External
Components Material: Steel Handle Type: Teardrop
Handle Material: Plastic Thread Standard: UNC
Features: Comfortable Grip Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 4.29, Thread Size 3/8-16 In, Height 3.39 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

 

  • The genuine, original "KIPP" handle
  • Made by the company that invented the adjustable handle
  • Modern, ergonomic design
  • Fiberglass reinforced plastic for long life
  • Zing tooth ring molded into handle for durability
  • Black oxide finish resists rust
  • Made in Germany for high quality

Reviews of Kipp #K0269.4A41X25