Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 3/8-16, Ext, 1.18, 4.29, MD, NG

  • Zoro #: G0218382
  • Mfr #: K0269.4A41X30
$14.70
  • Finish: matte
  • Height (In.): 3.58
  • Fits Hand Wheel Dia. (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0269.4A41X30 Specifications

  • Zoro #: G0218382
  • Mfr #: K0269.4A41X30
Finish: matte Height (In.): 3.58
Fits Hand Wheel Dia. (In.): - Screw Length: 30.00mm
Type: External Thread Style: Novo Grip
Height: 3.58" Knob Type: Modern Design
Material: Plastic Thread Size: 3/8"-16
Standards: - Includes: -
Overall Length: 4.2900 in Color: Black Gray
Item: Adjustable Handle Tap Type (In.): -
Thread Type: External Overall Height: 43.00mm
Handle Type: Teardrop Thread Standard: UNC
Handle Material: Plastic Components Material: Steel
Features: Comfortable Grip Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 3/8 In.-16, Screw Length 30.00mm, Components Material Steel, Thread Standard UNC, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4A41X30