Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable handle, plastic, black, 3/8-16x40mm steel thread

  • Zoro #: G0218407
  • Mfr #: K0269.4A41X40
$9.05
  • Overall Length: 4.2900 in
  • Fits Hand Wheel Dia. (In.): -
  • Includes: -
See full product details
Orders over $75 ship free.

Kipp #K0269.4A41X40 Specifications

  • Zoro #: G0218407
  • Mfr #: K0269.4A41X40
Overall Length: 4.2900 in Fits Hand Wheel Dia. (In.): -
Includes: - Screw Length: 40.00mm
Style: Novo Grip Knob Type: Modern Design
Tap Type (In.): - Color: Black Gray
Thread Size: 3/8"-16 Type: External Thread
Height: 3.98" Height (In.): 3.98
Item: Adjustable Handle Material: Plastic
Standards: - Finish: matte
Thread Type: External Overall Height: 43.00mm
Handle Material: Plastic Thread Standard: UNC
Handle Type: Teardrop Features: Comfortable Grip
Components Material: Steel Shop By: New Low Price
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 3/8 In.-16, Screw Length 40.00mm, Components Material Steel, Thread Standard UNC, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4A41X40