Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 3/8-16, Ext, 1.77, 4.29, MD, NG

  • Zoro #: G0218416
  • Mfr #: K0269.4A41X45
$16.38
  • Tap Type (In.): -
  • Overall Length: 4.2900 in
  • Item: Adjustable Handle
See full product details
Orders over $75 ship free.

Kipp #K0269.4A41X45 Specifications

  • Zoro #: G0218416
  • Mfr #: K0269.4A41X45
Tap Type (In.): - Overall Length: 4.2900 in
Item: Adjustable Handle Finish: matte
Style: Novo Grip Screw Length: 45.00mm
Knob Type: Modern Design Type: External Thread
Color: Black Gray Standards: -
Height (In.): 4.17 Thread Size: 3/8"-16
Material: Plastic Fits Hand Wheel Dia. (In.): -
Includes: - Height: 4.17"
Overall Height: 43.00mm Thread Type: External
Handle Material: Plastic Thread Standard: UNC
Components Material: Steel Features: Comfortable Grip
Handle Type: Teardrop Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 3/8 In.-16, Screw Length 45.00mm, Components Material Steel, Thread Standard UNC, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4A41X45