Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Handle 3/8-16, Ext, 2.36, 4.29, MD, NG

  • Zoro #: G0218443
  • Mfr #: K0269.4A41X60
$12.09
  • Screw Length: 60.00mm
  • Knob Type: Modern Design
  • Includes: -
See full product details
Orders over $75 ship free.

Kipp #K0269.4A41X60 Specifications

  • Zoro #: G0218443
  • Mfr #: K0269.4A41X60
Screw Length: 60.00mm Knob Type: Modern Design
Includes: - Thread Size: 3/8"-16
Color: Black Gray Tap Type (In.): -
Item: Adjustable Handle Finish: matte
Style: Novo Grip Overall Length: 4.2900 in
Standards: - Height (In.): 4.76
Height: 4.76" Fits Hand Wheel Dia. (In.): -
Material: Plastic Type: External Thread
Overall Height: 43.00mm Thread Type: External
Handle Type: Teardrop Features: Comfortable Grip
Handle Material: Plastic Thread Standard: UNC
Components Material: Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, External Threads, Teardrop, Black Gray, Plastic, Thread Size 3/8 In.-16, Screw Length 60.00mm, Components Material Steel, Thread Standard UNC, Overall Height 43.00mm, Overall Length 4.2900 in, Features Comfortable Grip

Reviews of Kipp #K0269.4A41X60