Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Adjustable Handle 3/8-16, Int, SS, 3.58, MD, NG
  • Zoro #: G0198904
  • Mfr #: K0270.3A41
$22.05
  • Thread Size: 3/8"-16
  • Knob Type: Modern Design
  • Tap Type (In.): -
See full product details
Orders over $75 ship free.

Kipp #K0270.3A41 Specifications

  • Zoro #: G0198904
  • Mfr #: K0270.3A41
Thread Size: 3/8"-16 Knob Type: Modern Design
Tap Type (In.): - Height (In.): 2.26
Overall Length: 3-37/64" Height: 2.26"
Finish: matte Fits Hand Wheel Dia. (In.): -
Material: Plastic Item: Adjustable Handle
Standards: - Color: Black Gray
Includes: - Style: Novo Grip
Type: Internal Thread, Stainless Steel Thread Type: Internal
Overall Height: 37.00mm Components Material: Stainless Steel
Handle Type: Teardrop Handle Material: Plastic
Features: Comfortable Grip Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Adjustable Handle, Internal Thread, Stainless Steel, Overall Length 3.58, Thread Size 3/8-16 In, Height 2.11 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews of Kipp #K0270.3A41